Zoro Homepage

Wire, Spool, 0.0319 Dia, 1076 ft.

  • Mfr # 01-0319-001S

  • Zoro # G4460687


product price: $28.19
/ea

Key Features

Length
1,076 ft
Material
Aluminum
Wire Diameter
0.032 in
Baling Wire Type
Spool
Finish
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-0319-001S
Zoro #
G4460687
UPC #
-
Country of Origin
United States

Dimensions

Length
1,076 ft
Wire Diameter
0.032 in
Diameter
0.0319 in

Details

Item
Baling Wire
Material
Aluminum
Baling Wire Type
Spool
Finish
Bare Wire
Gauge
20 ga.
Weight
1 lb.
Package Type
Spool
Tensile Strength
11,000-15,000 psi
Wire Gauge
20 ga
ASTM Number
B211
Color
Silver
Wire Finish
Bare Wire

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 20 ga, Wire Diameter 0.032 in, Length 1,076 ft, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.