Wire, Spool, 0.0508 Dia, 106.725ft
Mfr # 01-0508-014S
Zoro # G4430185
product price: $9.59
/eaKey Features
Length
107 ft
Material
Aluminum
Wire Diameter
0.051 in
Baling Wire Type
Spool
Finish
Bare Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-0508-014S
Zoro #
G4430185
UPC #
-
Country of Origin
United States
Dimensions
Length
107 ft
Wire Diameter
0.051 in
Diameter
0.0508 in
Details
Item
Baling Wire
Material
Aluminum
Baling Wire Type
Spool
Finish
Bare Wire
Gauge
16 ga.
Tensile Strength
11,000-15,000 psi
Package Type
Spool
Weight
1/4 lb.
Wire Finish
Bare Wire
Color
Silver
Wire Gauge
16 ga
ASTM Number
B211
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 16 ga, Wire Diameter 0.051 in, Length 107 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.