Zoro Homepage

Wire, Spool, 0.0508 Dia, 426.9 ft.

  • Mfr # 01-0508-001S

  • Zoro # G4430282


product price: $31.19
/ea

Key Features

Length
427 ft
Material
Aluminum
Wire Diameter
0.051 in
Baling Wire Type
Spool
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-0508-001S
Zoro #
G4430282
UPC #
-
Country of Origin
United States

Dimensions

Length
427 ft
Wire Diameter
0.051 in
Diameter
0.0508 in

Details

Item
Baling Wire
Material
Aluminum
Baling Wire Type
Spool
Gauge
16 ga.
Finish
Bare Wire
Tensile Strength
11,000-15,000 psi
Package Type
Spool
Weight
1 lb.
Color
Silver
ASTM Number
B211
Wire Finish
Bare Wire
Wire Gauge
16 ga

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 16 ga, Wire Diameter 0.051 in, Length 427 ft, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.