Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire, Spool, 0.064 Dia, 67.05 ft.

  • Mfr # 01-0640-014S

  • Zoro # G4430194


product price: $10.19
/ea

Key Features

Length
67 ft
Material
Aluminum
Wire Diameter
0.064 in
Baling Wire Type
Spool
Diameter
0.064 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-0640-014S
Zoro #
G4430194
UPC #
-
Country of Origin
United States

Dimensions

Length
67 ft
Wire Diameter
0.064 in
Diameter
0.064 in

Details

Item
Baling Wire
Material
Aluminum
Baling Wire Type
Spool
Tensile Strength
11,000-15,000 psi
Package Type
Spool
Gauge
14 ga.
Finish
Bare Wire
Weight
1/4 lb.
Wire Finish
Bare Wire
ASTM Number
B211
Color
Silver
Wire Gauge
14 ga

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 14 ga, Wire Diameter 0.064 in, Length 67 ft, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.