Zoro Homepage

60 in L Quick Release Mop Handle, Quick Release Connection, Red, PK12

  • Mfr # 54260

  • Zoro # G8647701


product price: $234.99
/pk 12, $19.58/ea
Free Shipping & Returns

Key Features

Mop Head Color
Red
Mop Connection Type
Quick Release
Handle Material
Fiberglass
Mop Style
Quick Release
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54260
Zoro #
G8647701
UPC #
615129542609
Country of Origin
Mexico

Dimensions

Overall Length
60 in

Details

Mop Head Color
Red
Mop Connection Type
Quick Release
Handle Material
Fiberglass
Mop Style
Quick Release
Item
Mop Handle
Features
Quick-Release Fiberglass Mop Handle Offers a Flexible Hinge with Gripper Teeth That Allow for Maximum Holding Power on Any Size Mop Bands. The Quick-Release Hhinged Feature Makes it Quick and Easy to Change out Mop Heads, While Allowing Dirty mop Heads to be Disposed of Without Having to Touch Them
Color
Red

Description

Mop Handle Quick Release,60 In. Overa,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.