Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in L Quick Release Mop Handle, Quick Release Connection, Yellow, PK12

  • Mfr # 54460

  • Zoro # G8647814


product price: $234.99
/pk 12, $19.58/ea
Free Shipping & Returns

Key Features

Mop Head Color
Yellow
Mop Connection Type
Quick Release
Handle Material
Fiberglass
Mop Style
Quick Release
Features
Quick-Release Fiberglass Mop Handle Offers a Flexible Hinge with Gripper Teeth That Allow for Maximum Holding Power on Any Size Mop Bands. The Quick-Release Hhinged Feature Makes it Quick and Easy to Change out Mop Heads, While Allowing Dirty mop Heads to be Disposed of Without Having to Touch Them
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54460
Zoro #
G8647814
UPC #
615129544603
Country of Origin
Mexico

Dimensions

Overall Length
60 in

Details

Mop Head Color
Yellow
Mop Connection Type
Quick Release
Handle Material
Fiberglass
Mop Style
Quick Release
Item
Mop Handle
Features
Quick-Release Fiberglass Mop Handle Offers a Flexible Hinge with Gripper Teeth That Allow for Maximum Holding Power on Any Size Mop Bands. The Quick-Release Hhinged Feature Makes it Quick and Easy to Change out Mop Heads, While Allowing Dirty mop Heads to be Disposed of Without Having to Touch Them
Color
Yellow

Description

Mop Handle Quick Release,60 In. Overa,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.