Zoro Homepage

Boot Brush, Blue, 10 in L Overall

  • Mfr # 35601

  • Zoro # G8840384


product price: $67.89
/ea

Key Features

Brush Type
Boot Brush
Bristle Color
Blue
Bristle Length
1-13/16 in
Overall Length
10 in
Dimensions
16.875 in x 14.875 in x 7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35601
Zoro #
G8840384
UPC #
615129356015
Country of Origin
Mexico

Dimensions

Bristle Length
1-13/16 in
Overall Length
10 in
Dimensions
16.875 in x 14.875 in x 7.75 in

Details

Brush Type
Boot Brush
Bristle Color
Blue
Item
Boot Brush

Description

Boot Brush with Rack,Crimped Blue Poly,P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.