Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowl Brush, White, Wood, 20 in L Overall, 12 PK

  • Mfr # 190619

  • Zoro # G9256771


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Bristle Color
White
Handle Material
Wood
Bristle Length
7/8 in
Overall Length
20 in
Dimensions
20.25 in x 5 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190619
Zoro #
G9256771
UPC #
615129190619
Country of Origin
Mexico

Dimensions

Bristle Length
7/8 in
Overall Length
20 in
Dimensions
20.25 in x 5 in x 4 in
Trim Length
7/8 in

Details

Bristle Color
White
Handle Material
Wood
Item
Bowl Brush

Description

Bowl Mop,20 In. L,Wood Plastic Handle,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.