Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broom Head, Blue, 3 in L Bristles

  • Mfr # 3060

  • Zoro # G8603839


product price: $194.99
/pk 12, $16.25/ea
Free Shipping & Returns

Key Features

Bristle Length
3 in
Bristle Color
Blue
Material
Black Foam
Features
Heavy-Duty Floor Sweeps are Used for Heavier Dirt and Debris. Superior Construction Makes these Sweeps the Ideal Tools for use on Unfinished Concrete or Rough Floors.
Overall Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3060
Zoro #
G8603839
UPC #
615129030601
Country of Origin
Mexico

Dimensions

Bristle Length
3 in
Overall Length
18"

Details

Bristle Color
Blue
Item
Broom Head
Material
Black Foam
Features
Heavy-Duty Floor Sweeps are Used for Heavier Dirt and Debris. Superior Construction Makes these Sweeps the Ideal Tools for use on Unfinished Concrete or Rough Floors.

Description

Broom Head,18 In. W,Crimped Poly Cent,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.