Zoro Homepage

Broom Head, Blue, 7 in L Bristles

  • Mfr # 055912

  • Zoro # G8603854


product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns

Key Features

Bristle Length
7 in
Bristle Color
Blue
Block Material
Plastic/Black
Features
Angle/Upright Broom has Two Handle Holes Molded Into the Block, One for Upright Sweeping and the Other for Sweeping at an Angle, Accepts Threaded Handles.
Overall Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055912
Zoro #
G8603854
UPC #
615129559126
Country of Origin
Mexico

Dimensions

Bristle Length
7 in
Overall Length
9"

Details

Bristle Color
Blue
Block Material
Plastic/Black
Item
Angle Broom
Features
Angle/Upright Broom has Two Handle Holes Molded Into the Block, One for Upright Sweeping and the Other for Sweeping at an Angle, Accepts Threaded Handles.

Description

Broom Head,Angled Upright,8 In. W,Two,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.