Zoro Homepage

Broom Head, Brown, 6 1/4 in L Bristles

  • Mfr # 045816

  • Zoro # G8604049


product price: $234.99
/pk 12, $19.58/ea
Free Shipping & Returns

Key Features

Bristle Length
6 1/4 in
Bristle Color
Brown
Overall Length
16"
Material
Wood
Features
Street Brooms are Used for Large Debris in Streets, Parking Lots and Industrial Locations. An Excellent Tool for Wet and Dry Applications. Perfect for Cleaning up After Street Festivals, Concerts and Other Outdoor Events.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
045816
Zoro #
G8604049
UPC #
615129458160
Country of Origin
Mexico

Dimensions

Bristle Length
6 1/4 in
Overall Length
16"

Details

Bristle Color
Brown
Item
Broom Head
Material
Wood
Features
Street Brooms are Used for Large Debris in Streets, Parking Lots and Industrial Locations. An Excellent Tool for Wet and Dry Applications. Perfect for Cleaning up After Street Festivals, Concerts and Other Outdoor Events.

Description

Broom Head,Street,16 In. W,Brown Crim,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.