Zoro Homepage

Broom Head, Gray, 5 in L Bristles

  • Mfr # 033712

  • Zoro # G8603741


product price: $646.99
/pk 12, $53.92/ea
Free Shipping & Returns

Key Features

Bristle Length
5 in
Bristle Color
Gray
Block Material
Wood
Overall Length
12"
Features
Specialty Brooms are Designed for use in Foundries, Metal Shops and Extremely Heavy Duty Applications Where a Knife Like Sweeping Action is an Advantage.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033712
Zoro #
G8603741
UPC #
615129337120
Country of Origin
Mexico

Dimensions

Bristle Length
5 in
Overall Length
12"

Details

Bristle Color
Gray
Block Material
Wood
Item
Broom Head
Features
Specialty Brooms are Designed for use in Foundries, Metal Shops and Extremely Heavy Duty Applications Where a Knife Like Sweeping Action is an Advantage.

Description

Broom Head,Heavy Duty,12 In. W,Flat W,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.