Zoro Homepage

Broom Head, Gray, 5 in L Bristles

  • Mfr # 033714

  • Zoro # G8603924


product price: $796.99
/pk 12, $66.42/ea
Free Shipping & Returns

Key Features

Bristle Length
5 in
Bristle Color
Gray
Block Material
Wood
Features
Specialty Brooms are Designed for use in Foundries, Metal Shops and Extremely Heavy Duty Applications Where a Knife Like Sweeping Action is an Advantage.
Overall Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033714
Zoro #
G8603924
UPC #
615129337144
Country of Origin
Mexico

Dimensions

Bristle Length
5 in
Overall Length
14"

Details

Bristle Color
Gray
Block Material
Wood
Item
Broom Head
Features
Specialty Brooms are Designed for use in Foundries, Metal Shops and Extremely Heavy Duty Applications Where a Knife Like Sweeping Action is an Advantage.

Description

Broom Head,Heavy Duty,14 In. W,Flat W,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.