Zoro Homepage

Broom Head, Yellow, 4 in L Bristles

  • Mfr # 055940

  • Zoro # G8604119


product price: $136.99
/pk 6, $22.83/ea
Free Shipping & Returns

Key Features

Bristle Length
4 in
Block Material
Polly
Features
Durable Fibers Maximize Wear and Extend the Life of the Broom
Overall Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055940
Zoro #
G8604119
UPC #
615129559409
Country of Origin
Mexico

Dimensions

Bristle Length
4 in
Overall Length
9"

Details

Bristle Color
Yellow
Block Material
Polly
Item
Angle Broom
Features
Durable Fibers Maximize Wear and Extend the Life of the Broom

Description

Broom Head,Yellow,Angle,9 In.,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.