Zoro Homepage

Broom Head, Yellow, 5.5 in to 7 in L Bristles

  • Mfr # 055906

  • Zoro # G8613200


product price: $72.69
/pk 6, $12.12/ea

Key Features

Bristle Length
5.5 in to 7 in
Bristle Color
Yellow
Block Material
Plastic
Features
Angle Brooms Feature Waterproof Plastic Material for Fine Sweeping. Coated Metal Handles are Attached to Broom
Overall Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055906
Zoro #
G8613200
UPC #
615129559065
Country of Origin
Mexico

Dimensions

Bristle Length
5.5 in to 7 in
Overall Length
55"

Details

Bristle Color
Yellow
Block Material
Plastic
Item
Angle Broom
Features
Angle Brooms Feature Waterproof Plastic Material for Fine Sweeping. Coated Metal Handles are Attached to Broom

Description

Angle Broom,Yellow Flagged Fiber,11,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.