Zoro Homepage

Broom, Natural, 7 in L Bristles

  • Mfr # 055914

  • Zoro # G8613079


product price: $76.45
/pk 12, $6.37/ea
Free Shipping & Returns

Key Features

Bristle Length
7 in
Bristle Color
Natural
Block Material
Wood
Features
Highest Quality Upright Brooms
Overall Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055914
Zoro #
G8613079
UPC #
615129559140
Country of Origin
Mexico

Dimensions

Bristle Length
7 in
Overall Length
12"

Details

Bristle Color
Natural
Block Material
Wood
Item
Whisk Broom
Features
Highest Quality Upright Brooms

Description

Whisk Broom,7 In. W,12 In. L,Natural Fib,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.