Zoro Homepage

Brush, Green, 10 in L Overall, 12 PK

  • Mfr # 182410

  • Zoro # G8853860


product price: $332.99
/pk 12, $27.75/ea
Free Shipping & Returns

Key Features

Bristle Length
1-1/2 in
Overall Length
10 in
Dimensions
9.75 in x 6 in x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182410
Zoro #
G8853860
UPC #
615129182416
Country of Origin
Mexico

Dimensions

Bristle Length
1-1/2 in
Overall Length
10 in
Dimensions
9.75 in x 6 in x 5 in

Details

Bristle Color
Green
Item
Brush

Description

Brush,Scrub Soft,Green,with Bumper,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.