Zoro Homepage

Brush, Grill (24"Handle, S/S)

  • Mfr # WBS-03HH-DJ

  • Zoro # G102217754


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Grill Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS-03HH-DJ
Zoro #
G102217754
UPC #
-
Country of Origin
United States

Details

Brush Type
Grill Brush

Description

The Texas Brush® Grill Brush With Horseshoe Handle Medium ;Stainless Steel Bristles;Height: 1-1/2" Bristles, 38 Mm Bristles;Length: 24" Handle, 610 Mm Handle;Material(S): Stainless Steel Bristles, Wood Brush Head, Steel Handle;Outside Diameter: 3/4" Handle, 19 Mm Handle;Screw Centers: 4-3/4" Brush Head, 121 Mm Brush Head;Type: Broiler/Grill;Weight: 1.925 Lb;Width: 7-1/4" Brush Head, 184 Mm Brush Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.