Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush, Grill(24"Dbl, Coars &Med)

  • Mfr # TJB

  • Zoro # G502217927


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJB
Zoro #
G502217927
UPC #
-
Country of Origin
United States

Description

The Texas Brush® Grill Brush With Wooden Handle 24" Long Handle;Length: 1" Flat Scraping Bristles, 1-3/4" Flexible Round Brushing Bristles, 23" Handle (Actual), 24" Handle (Nominal), 25 Mm Flat Scraping Bristles, 44 Mm Flexible Round Brushing Bristles, 584 Mm Handle (Actual), 610 Mm Handle (Nominal);Material(S): Steel Bristles, Wood Handle & Brush Head;Note: Coarse Scraping Bristles & Medium Brush Bristles;Outside Diameter: 1-1/8" Handle, 29 Mm Handle;Type: Broiler/Grill;Weight: 2.68 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.