Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush, Grill(42", Dbl, Coar E&Med

  • Mfr # DBB48DJ

  • Zoro # G802217894


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBB48DJ
Zoro #
G802217894
UPC #
-
Country of Origin
United States

Description

The Texas Brush® Grill Brush With Wooden Handle 42" Long Handle;Includes: 1" (25Mm) Flat Scraping Bristles;1-3/4" (44Mm) Flexible Round Brushing Bristles;Length: 44" Overall (Actual), 42" Overall (Nominal), 1118 Mm Overall (Actual), 1067 Mm Overall (Nominal);Material(S): Steel Bristles, Wood Handle & Brush Head;Note: Coarse Scraping Bristles & Medium Brush Bristles;Outside Diameter: 1-1/8" Handle, 29 Mm Handle;Type: Broiler/Grill;Weight: 3.285 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.