Zoro Homepage

Brush, White, 10 in L Overall, 12 PK

  • Mfr # 142010

  • Zoro # G8839325


product price: $336.99
/pk 12, $28.08/ea
Free Shipping & Returns

Key Features

Bristle Color
White
Bristle Length
2-1/2 in
Dimensions
10.5 in x 3 in x 4.25 in
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142010
Zoro #
G8839325
UPC #
615129142014
Country of Origin
Mexico

Dimensions

Bristle Length
2-1/2 in
Dimensions
10.5 in x 3 in x 4.25 in
Overall Length
10 in

Details

Bristle Color
White
Item
Brush

Description

Brush,Vehicle,Soft White,with Bump,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.