Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush, White, 10 in L Overall, 6 PK

  • Mfr # 182010

  • Zoro # G8851569


product price: $141.99
/pk 6, $23.67/ea
Free Shipping & Returns

Key Features

Bristle Length
1-1/2 in
Overall Length
10 in
Dimensions
11 in x 6.75 in x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182010
Zoro #
G8851569
UPC #
615129182010
Country of Origin
Mexico

Dimensions

Bristle Length
1-1/2 in
Overall Length
10 in
Dimensions
11 in x 6.75 in x 5 in

Details

Bristle Color
White
Item
Brush

Description

Brush,Scrub Soft,White,with Bumper,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.