Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush, White, White Plastic, 16 in L Overall, 4 PK

  • Mfr # 3496

  • Zoro # G8819299


product price: $69.99
/pk 4, $17.50/ea

Key Features

Brush Type
Multi-Purpose Brush
Bristle Color
White
Handle Material
White Plastic
Overall Length
16 in
Dimensions
13.375 in x 3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3496
Zoro #
G8819299
UPC #
615129034968
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Dimensions
13.375 in x 3 in x 3 in
Brush Diameter
4 in

Details

Brush Type
Multi-Purpose Brush
Bristle Color
White
Handle Material
White Plastic
Item
Brush
Features
Versatile Brushes Can Clean Everything from Kettles to Beverage Dispensers. They Feature a Durable Plastic Handle with a Rounded Trim.

Description

White Poly Multi-Purpose Brush 4 In. D,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.