Zoro Homepage

Counter Duster, Black Tampico, Plastic Handle, PK12

  • Mfr # 110708

  • Zoro # G8613182


product price: $88.89
/pk 12, $7.41/ea
Free Shipping & Returns

Key Features

Material
Poly
Features
Available for Fine, Medium and Heavy Applications in a Variety of Synthetic or Natural Fibers.
Trim Length
2-1/2"
Overall Length
13"
Bristle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110708
Zoro #
G8613182
UPC #
615129117081
Country of Origin
Mexico

Dimensions

Trim Length
2-1/2"
Overall Length
13"
Product Dimensions
13.5'' x 3.25'' x 3.5''

Details

Item
Counter Duster
Material
Poly
Features
Available for Fine, Medium and Heavy Applications in a Variety of Synthetic or Natural Fibers.
Bristle Color
Black

Description

Counter Duster,13 In. L,Tampico,Poly,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.