Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-End Wet Mop, 18oz Dry Wt, Red, Cotton, PK24

  • Mfr # 40514

  • Zoro # G7506841


product price: $224.99
/pk 24, $9.37/ea
Free Shipping & Returns

Key Features

Mop Head Color
Red
Mop Style
Cut-End
Features
Cut-End Wet Mop is Made with Cotton/Polyester Blended Yarn and Has a 5? Strap That Includes Mesh that Works as an Abrasive Material to Help Remove Dirt from Floor Surfaces
Color
Red
Weight
18oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40514
Zoro #
G7506841
UPC #
615129405140
Country of Origin
Mexico

Details

Mop Head Color
Red
Mop Style
Cut-End
Item
Wet Mop
Features
Cut-End Wet Mop is Made with Cotton/Polyester Blended Yarn and Has a 5? Strap That Includes Mesh that Works as an Abrasive Material to Help Remove Dirt from Floor Surfaces
Color
Red
Weight
18oz.

Description

Mop Cut End Wet,Blended Cotton Pol,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.