Zoro Homepage

Detail Brush, 9 in L Overall, 12 PK

  • Mfr # 2385

  • Zoro # G8826929


product price: $58.99
/pk 12, $4.92/ea

Key Features

Brush Type
Detail Brush
Dimensions
9 in X 3 in X 1 in
Overall Length
9 in
Features
These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2385
Zoro #
G8826929
UPC #
615129023856
Country of Origin
Mexico

Dimensions

Dimensions
9 in X 3 in X 1 in
Overall Length
9 in

Details

Brush Type
Detail Brush
Item
Detail Brush
Features
These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush.

Description

Detail Brush,Brass Fiber Color,Whi,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.