Zoro Homepage

Detail Brush, White Plastic, 7 in L Overall, 12 PK

  • Mfr # 2380

  • Zoro # G8819280


product price: $48.95
/pk 12, $4.08/ea

Key Features

Brush Type
Detail Brush
Handle Material
White Plastic
Dimensions
7 in X .5 in X 1.75
Overall Length
7 in
Features
These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380
Zoro #
G8819280
UPC #
615129028301
Country of Origin
Mexico

Dimensions

Dimensions
7 in X .5 in X 1.75
Overall Length
7 in

Details

Brush Type
Detail Brush
Handle Material
White Plastic
Item
Detail Brush
Features
These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush.

Description

Detail Brush,Brass Fiber Color,Whi,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.