Zoro Homepage

Fiberglass Handle, Blue, Fiberglass

  • Mfr # 50660

  • Zoro # G8791034


product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Color
Blue
Overall Length
60"
Handle Dia. (In.)
15/16"
Features
Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50660
Zoro #
G8791034
UPC #
615129506601
Country of Origin
Mexico

Dimensions

Overall Length
60"
Handle Dia. (In.)
15/16"

Details

Handle Material
Fiberglass
Item
Fiberglass Handle
Color
Blue
Features
Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value.

Description

Handle,Threaded Fiberglass Handle,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.