Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Handle, Red, Fiberglass

  • Mfr # 50248

  • Zoro # G8748440


product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Features
Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value.
Color
Red
Handle Dia. (In.)
15/16"
Overall Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50248
Zoro #
G8748440
UPC #
615129502481
Country of Origin
Mexico

Dimensions

Handle Dia. (In.)
15/16"
Overall Length
48"

Details

Handle Material
Fiberglass
Item
Fiberglass Handle
Features
Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value.
Color
Red

Description

Handle,Threaded Fiberglass Handle,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.