Zoro Homepage

Floor Sweep, 24" Black Medium Polly, Wood Block, PK 12

  • Mfr # 012424

  • Zoro # G8603723


product price: $224.99
/pk 12, $18.75/ea
Free Shipping & Returns

Key Features

Bristle Length
3 in
Block Material
Wood
Features
Medium Floor Sweeps are Used to Sweep Dust and Heavier Dirt. Excellent for General Usage on Smooth Concrete, Wood Floors and Unpolished Flooring.
Overall Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012424
Zoro #
G8603723
UPC #
615129124249
Country of Origin
Mexico

Dimensions

Bristle Length
3 in
Overall Length
24"

Details

Block Material
Wood
Item
Floor Broom
Features
Medium Floor Sweeps are Used to Sweep Dust and Heavier Dirt. Excellent for General Usage on Smooth Concrete, Wood Floors and Unpolished Flooring.

Description

Broom Head,24 In. W,Black Fiber Poly,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.