Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sweep, Gray Flagged Poly, 24" L, PK 12

  • Mfr # 014994

  • Zoro # G8603750


product price: $298.99
/pk 12, $24.92/ea
Free Shipping & Returns

Key Features

Bristle Length
3 in
Block Material
Wood
Features
Fine Floor Sweeps are Used for Sweeping Dust and Dirt on Smooth, Waxed or Polished Surfaces. Flagged Tipped Sweeps are Not to be Used with Sweeping Compounds or On Oily Surfaces.
Overall Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014994
Zoro #
G8603750
UPC #
615129149945
Country of Origin
Mexico

Dimensions

Bristle Length
3 in
Overall Length
24"

Details

Block Material
Wood
Item
Floor Broom
Features
Fine Floor Sweeps are Used for Sweeping Dust and Dirt on Smooth, Waxed or Polished Surfaces. Flagged Tipped Sweeps are Not to be Used with Sweeping Compounds or On Oily Surfaces.

Description

Broom Head,24 In. W,Flagged Tipped,Gr,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.