Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Scrubber, Yellow, 7 in L Overall, 6 PK

  • Mfr # 2641

  • Zoro # G8842073


product price: $76.27
/pk 6, $12.71/ea
Free Shipping & Returns

Key Features

Brush Type
Scrub Brush
Bristle Color
Yellow
Bristle Length
3/4 in
Overall Length
7 in
Features
Excellent for All Small Detail Applications. Sturdy White PlastIc Handle with 3/4? Poly Bristles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2641
Zoro #
G8842073
UPC #
615129026413
Country of Origin
Mexico

Dimensions

Bristle Length
3/4 in
Overall Length
7 in
Dimensions
7 in x1.75 in x 1.75 in

Details

Brush Type
Scrub Brush
Bristle Color
Yellow
Item
Grease Scrubber
Features
Excellent for All Small Detail Applications. Sturdy White PlastIc Handle with 3/4? Poly Bristles

Description

Grease Scrub Brush,7 In. L,White Plast,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.