Zoro Homepage

Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 2

  • Mfr # OQ

  • Zoro # G7841539


product price: $90.79
/pk 2, $45.40/ea
Free Shipping & Returns

Key Features

Handle Length
27"
Trim Length
1-5/8"
Number of Columns
19
Features
Number of Rows
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OQ
Zoro #
G7841539
UPC #
759506461906
Country of Origin
Mexico

Dimensions

Handle Length
27"
Trim Length
1-5/8"

Details

Item
Grill Brush
Number of Columns
19
Features
Number of Rows
6

Description

Grill Brush/Scraper,7.25 In. W,6 Rows,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.