Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grit Flex Scrub, 15 in, Blue, 35/180

  • Mfr # 586515CL

  • Zoro # G112320185


product price: $142.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fits most traditional 175-350 rpm machines - Single-Disc, Auto Scrubber, Ride On, Orbital
Includes
Center-Lok® 3 pad centering device and installation screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586515CL
Zoro #
G112320185
UPC #
615129585156
Country of Origin
China

Dimensions

Size
15 in

Details

Item
Grit Flex Scrub,15 in,Blue,35/180
For Use With
Fits most traditional 175-350 rpm machines - Single-Disc, Auto Scrubber, Ride On, Orbital
Includes
Center-Lok® 3 pad centering device and installation screws
Color
Blue

Description

Flex ScrubTM, the ultimate bristled floor pad, blends the familiarity and easy installation of a traditional pad with the robust cleaning power of a brush. There’s no need to change existing floor machines, no special attachment required and no operator learning curve. That’s because Flex Scrub has been engineered to work with most existing machines, attaching as quickly and simply as a regular pad. And while it’s similar to a pad in ease of attachment, Flex Scrub offers a considerably deeper level of cleaning: it agitates chemicals, pushing them into grout lines and highs-lows where pads can’t reach. Flex Scrub is an ideal solution where building cleanliness is important to occupant health.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.