
Hand Held Squeegee, 10" Yellow, PK 6
Mfr # 59410
Zoro # G8605184
product price: $141.99
/pk 6, $23.67/ea
Free Shipping & Returns
Key Features
Squeegee Frame Material
Plastic
Features
Designed for Cleaning work Tables in the Food Industry. Blade/Holder and Handles are Sold Separately, Allowing the User to Replace Only the Part that is Worn when Needed. Available in 5 Colors to Prevent Cross Contamination.
Blade Type
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59410
Zoro #
G8605184
UPC #
615129594103
Country of Origin
Mexico
Details
Item
Hand Held Squeegee
Squeegee Frame Material
Plastic
Features
Designed for Cleaning work Tables in the Food Industry. Blade/Holder and Handles are Sold Separately, Allowing the User to Replace Only the Part that is Worn when Needed. Available in 5 Colors to Prevent Cross Contamination.
Color
Yellow
Blade Type
Rubber
Description
Hand Held Squeegee with Handle,10 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.