Zoro Homepage

Hand Scrub Brush, Blue, 6-1/4 in L Overall, 6 PK

  • Mfr # 1365

  • Zoro # G8831092


product price: $33.79
/pk 6, $5.63/ea

Key Features

Bristle Material
Plastic
Bristle Length
1-1/8 in
Dimensions
6 in X 2.625 in X 3.5 in
Overall Length
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1365
Zoro #
G8831092
UPC #
615129013659
Country of Origin
Mexico

Dimensions

Bristle Length
1-1/8 in
Dimensions
6 in X 2.625 in X 3.5 in
Overall Length
6-1/4 in

Details

Bristle Color
Blue
Bristle Material
Plastic
Item
Hand Scrub Brush

Description

Hand Scrubber,Plastic Block,Blue Fi,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.