Zoro Homepage

Lettuce Cutter Brush, Green, 6 in L Overall, 6 PK

  • Mfr # 1655

  • Zoro # G8853483


product price: $45.35
/pk 6, $7.56/ea

Key Features

Brush Type
Lettuce Cutter Brush
Bristle Color
Green
Bristle Length
2 in
Features
The Lettuce Cutter Brush is the Right Tool for Cleaning the Stainless Steel Blades of Lettuce Cutting Machines.
Dimensions
6.25 in x 2.625 in x 2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655
Zoro #
G8853483
UPC #
615129016551
Country of Origin
Mexico

Dimensions

Bristle Length
2 in
Dimensions
6.25 in x 2.625 in x 2.875 in
Overall Length
6 in

Details

Brush Type
Lettuce Cutter Brush
Bristle Color
Green
Item
Lettuce Cutter Brush
Features
The Lettuce Cutter Brush is the Right Tool for Cleaning the Stainless Steel Blades of Lettuce Cutting Machines.

Description

Poly Lettuce Cutter Brush,6 In. Length,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.