Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Looped-End Wet Mop, Red, PK12

  • Mfr # 53220

  • Zoro # G7511915


product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns

Key Features

Mop End Type
Looped
Mop Style
Looped-End
Features
Looped-End Wet Mop Heads are Made from a Variety of High Quality Fiber Materials for Better Absorbency and Long Lasting Use. Durable Double Sewn 5? Band Prevents Tangles and Provides More Floor Coverage with Each Stroke. Looped-end Design Produces Less Lint, Reduces Fraying and Unraveling. This Mop is Washable and Fast Drying. Designed to be Used with Quick-Release Mop Handles
Weight
20 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53220
Zoro #
G7511915
UPC #
615129532204
Country of Origin
Mexico

Details

Mop Head Color
Red
Mop End Type
Looped
Mop Style
Looped-End
Item
Wet Mop
Features
Looped-End Wet Mop Heads are Made from a Variety of High Quality Fiber Materials for Better Absorbency and Long Lasting Use. Durable Double Sewn 5? Band Prevents Tangles and Provides More Floor Coverage with Each Stroke. Looped-end Design Produces Less Lint, Reduces Fraying and Unraveling. This Mop is Washable and Fast Drying. Designed to be Used with Quick-Release Mop Handles
Weight
20 oz.

Description

Mop,Looped-End Wet,20 Oz,Red,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.