Zoro Homepage

Pot Brush, Yellow, 20 in L Overall, 6 PK

  • Mfr # 1240

  • Zoro # G8851812


product price: $77.15
/pk 6, $12.86/ea
Free Shipping & Returns

Key Features

Brush Type
Pot Brush
Bristle Color
Yellow
Bristle Length
1 5/8 in
Features
Long Handled Pot Brushes Make Cleaning Pots, Pans and Many other Containers Safe and Easy. The Textured Grip Prevents your Hand from Slipping, While our Unique Contoured Handle Provides a Perfect Angle for Scrubbing Without Scraping your Knuckles. HACCP Compliant, Sanitary and Non Absorbent, The Ergonomic Design of the Handle Makes it Comfortable to Use
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240
Zoro #
G8851812
UPC #
615129012409
Country of Origin
Mexico

Dimensions

Bristle Length
1 5/8 in
Overall Length
20 in
Dimensions
21 in x 4 in x 2.75 in

Details

Brush Type
Pot Brush
Bristle Color
Yellow
Item
Pot Brush
Features
Long Handled Pot Brushes Make Cleaning Pots, Pans and Many other Containers Safe and Easy. The Textured Grip Prevents your Hand from Slipping, While our Unique Contoured Handle Provides a Perfect Angle for Scrubbing Without Scraping your Knuckles. HACCP Compliant, Sanitary and Non Absorbent, The Ergonomic Design of the Handle Makes it Comfortable to Use

Description

Pot Brush,Crimped Poly Long Handled,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.