Zoro Homepage

Radiator Brush, Black, 24 in L Overall, 12 PK

  • Mfr # 242324

  • Zoro # G8851374


product price: $187.99
/pk 12, $15.67/ea
Free Shipping & Returns

Key Features

Bristle Color
Black
Bristle Material
Horsehair
Bristle Length
1-7/8 in
Features
A Plastic Block and Horsehair Fill Make this Brush the Perfect Choice for Hard-to-Reach Cleaning and Dusting Applications. Works Great on Hydronic Radiators, Vents and Ducts.
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242324
Zoro #
G8851374
UPC #
615129242349
Country of Origin
Mexico

Dimensions

Bristle Length
1-7/8 in
Overall Length
24 in

Details

Bristle Color
Black
Bristle Material
Horsehair
Item
Radiator Brush
Features
A Plastic Block and Horsehair Fill Make this Brush the Perfect Choice for Hard-to-Reach Cleaning and Dusting Applications. Works Great on Hydronic Radiators, Vents and Ducts.

Description

Brush,Cleaning,Dusting,24 In. L,Black,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.