Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Squeegee, 18", Foam Blade, PK 6

  • Mfr # 5718R

  • Zoro # G8605211


product price: $126.99
/pk 6, $21.17/ea
Free Shipping & Returns

Key Features

Squeegee Frame Material
Plastic
Squeegee Blade Material
Black PVC
Overall Length
18"
Blade Type
Foam
Features
These Pplastic Framed Squeegees are Durable, Economical and Use a Standard Threaded Handle. The EVA Blade will not Mark, Which Enables Greater Efficiencies for the Toughest Jobs. Color-coded Threads for use in HACCP Programs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5718R
Zoro #
G8605211
UPC #
615129571814
Country of Origin
Mexico

Dimensions

Overall Length
18"

Details

Item
Squeegee
Squeegee Frame Material
Plastic
Squeegee Blade Material
Black PVC
Blade Type
Foam
Features
These Pplastic Framed Squeegees are Durable, Economical and Use a Standard Threaded Handle. The EVA Blade will not Mark, Which Enables Greater Efficiencies for the Toughest Jobs. Color-coded Threads for use in HACCP Programs.
Color
Red

Description

Hygienic Squeegee,18 In. W,Red,Plastic,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.