Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restroom Stall Privacy Seal, Black, 58" L, PK 2

  • Mfr # PROF2639MB

  • Zoro # G5976723


product price: $35.89
/pk 2, $17.95/ea

Key Features

Color
Black
Features
Privacy Seal is a Privacy Solution for Public Restrooms, Commercial Bathrooms and Dressing Rooms Whose Users May Feel Uncomfortable and Insecure as a Result of Stall Partition Imperfections or “Gaps�. These Gaps Can be Sources of Anxiety and Vulnerability Making an Occupant Feel Nervous and Exposed. Privacy Seal Helps Provide an Individual with a Safe and Secure Experience by Afording Personal Privacy in a Shared Space.Privacy Seal’s Unique Flex Finger Grip Design Means no Tape, no Bolts, and no Fasteners of Any Kind Providing a Quick, Easy and Secure Installation.
Length
58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROF2639MB
Zoro #
G5976723
UPC #
-
Country of Origin
United States

Dimensions

Length
58"

Details

Item
Restroom Stall Privacy Seal
Color
Black
Features
Privacy Seal is a Privacy Solution for Public Restrooms, Commercial Bathrooms and Dressing Rooms Whose Users May Feel Uncomfortable and Insecure as a Result of Stall Partition Imperfections or “Gaps�. These Gaps Can be Sources of Anxiety and Vulnerability Making an Occupant Feel Nervous and Exposed. Privacy Seal Helps Provide an Individual with a Safe and Secure Experience by Afording Personal Privacy in a Shared Space.Privacy Seal’s Unique Flex Finger Grip Design Means no Tape, no Bolts, and no Fasteners of Any Kind Providing a Quick, Easy and Secure Installation.

Description

Privacy Seal,58 In.,Square,Covers 1 St,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.