Shop All Shovels and Scoops
Malish
Sanitary Shovel, Polypropylene Blade, 42 in L Red Polypropylene Handle
Mfr # 62242
Zoro # G7708749
product price: $144.99
/pk 3, $48.33/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Red
- Handle Type D-Grip
- Handle Material Polypropylene
- Overall Length 42"
- Handle Length 42 in
Product Information
- Brand Malish
- MFR # 62242
- Zoro # G7708749
- UPC # 615129622424
- Country of Origin Mexico
- Category Shovels and Scoops
Dimensions
Overall Length | 42" |
Handle Length | 42 in |
Blade Width | 13.75 in |
Blade Length | 16-1/2 in |
Details
Description
Shovel,Sanitary,42 In. L,Poly Construc,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank Gasket (272996)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/Red) (475884FHW)
- RV PIGTAILS RV Pigtails 30030 Viking 4-6 Pigtail - Red, 30" (30030)
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- TRUPER 30 in L Handle Replacement W/ D-Grip (MG-PY-E-30)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG32)
- RADIUS GARDEN Root Slayer Drain Spade Shovel (22811)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 47-1/2 in L Yellow Fiberglass Handle (3YU83)
- CORONA TOOLS Corona 12 in Aluminum Garden Hand Trowel Poly Handle (CT 3010I)
- Malish Lawn & Garden Tools