
Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle
Mfr # 62436
Zoro # G7657235
product price: $130.96
/pk 3, $43.65/ea
Free Shipping & Returns
Key Features
Handle Length
36 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Grip
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62436
Zoro #
G7657235
UPC #
615129624367
Country of Origin
Mexico
Dimensions
Handle Length
36 in
Overall Length
36"
Blade Width
10.25 in
Blade Length
14 in
Width of Tines
10.25"
Length of Tines
14"
Details
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Grip
Handle Color
Yellow
Item
Sanitary Shovel
Color
Yellow
Features
Color Coded Sanitary Shovels Designed for Food Processing and Material Handling. These Polypropylene Shovels are Made from FDA Compliant Materials and are Approved to be Used Directly with Food.
Material
Polypropylene
Description
Shovel,Sanitary,36 In. L,Poly Construc,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.