Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Squeegee, 20", Red, Rubber Blade, PK 6

  • Mfr # 83220

  • Zoro # G7507584


product price: $266.99
/pk 6, $44.50/ea
Free Shipping & Returns

Key Features

Blade Type
Rubber
Features
Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83220
Zoro #
G7507584
UPC #
615129832205
Country of Origin
Belgium

Details

Item
Sanitary Squeegee
Blade Type
Rubber
Features
Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program.

Description

Squeegee,Monoblade,20 In. Width,Rubber,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.