
Sanitary Squeegee, 24" White, Rubber Blade, PK 6
Mfr # 83924
Zoro # G7507593
product price: $264.99
/pk 6, $44.17/ea
Free Shipping & Returns
Key Features
Features
Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program.
Blade Type
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83924
Zoro #
G7507593
UPC #
615129839242
Country of Origin
Belgium
Details
Item
Sanitary Squeegee
Features
Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program.
Blade Type
Rubber
Description
Squeegee,Monoblade,24 In. Width,Rubber,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.