Zoro Homepage

Scrub Brush, Blue, 10 in L Overall, 6 PK

  • Mfr # 1465

  • Zoro # G8829290


product price: $117.99
/pk 6, $19.67/ea
Free Shipping & Returns

Key Features

Brush Type
Scrub Brush
Bristle Length
1-3/4 in-2 in
Dimensions
13 in x 4.5 in x 3.5 in
Overall Length
10 in
Features
The Unique Shape of These Brushes Makes it Easy to Clean a Variety of Surfaces Like Baseboards, Under Counters and Around Equipment in Food Service or Industrial Settings. These Scrubs Accept Threaded Handles.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465
Zoro #
G8829290
UPC #
615129014656
Country of Origin
Mexico

Dimensions

Bristle Length
1-3/4 in-2 in
Dimensions
13 in x 4.5 in x 3.5 in
Overall Length
10 in

Details

Brush Type
Scrub Brush
Bristle Color
Blue
Item
Scrub Brush
Features
The Unique Shape of These Brushes Makes it Easy to Clean a Variety of Surfaces Like Baseboards, Under Counters and Around Equipment in Food Service or Industrial Settings. These Scrubs Accept Threaded Handles.

Description

Scrub Brush,Fountain Hole,Crimped B,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.