Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrub Brush Scrubbing Rotary Brush, Black

  • Mfr # 772413NP

  • Zoro # G4426512


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Scrub Brush
Bristle Color
Black
Features
For Cleaning Hard Surfaces. Polypropylene Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Polypropylene is an Economical Alternative to other Fibers.  Trim Length is 1-1/2 in, *Include Showerfeed Hole*
For Use With
Floor Machines
Brush Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
772413NP
Zoro #
G4426512
UPC #
-
Country of Origin
United States

Dimensions

Brush Diameter
13 in

Details

Brush Type
Scrub Brush
Bristle Color
Black
Item
Scrubbing Rotary Brush
Features
For Cleaning Hard Surfaces. Polypropylene Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Polypropylene is an Economical Alternative to other Fibers.  Trim Length is 1-1/2 in, *Include Showerfeed Hole*
For Use With
Floor Machines

Description

Polypropylene Scrub Brush,13 In.,General

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.