Zoro Homepage

Scrub Brush Scrubbing Rotary Brush, Black

  • Mfr # 772418NP

  • Zoro # G4383557


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Scrub Brush
Bristle Color
Black
For Use With
Floor Machines
Features
For Cleaning Hard Surfaces. Polypropylene Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Polypropylene is an Economical Alternative to other Fibers.  Trim Length is 1-1/2 in, *Include Showerfeed Hole*
Brush Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772418NP
Zoro #
G4383557
UPC #
-
Country of Origin
United States

Dimensions

Brush Diameter
18 in

Details

Brush Type
Scrub Brush
Bristle Color
Black
Item
Scrubbing Rotary Brush
For Use With
Floor Machines
Features
For Cleaning Hard Surfaces. Polypropylene Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Polypropylene is an Economical Alternative to other Fibers.  Trim Length is 1-1/2 in, *Include Showerfeed Hole*

Description

Polypropylene Scrub Brush,18 In.,General

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.