Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrub Brush Scrubbing Rotary Brush, Black

  • Mfr # 772915NP

  • Zoro # G4187198


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Scrub Brush
Bristle Color
Black
For Use With
Floor Machines
Features
For Cleaning Hard Surfaces. Nylon Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Nylon is more flexible and will last the Longest.  Trim length is 1 ½�. *Include Showerfeed Hole*
Brush Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772915NP
Zoro #
G4187198
UPC #
-
Country of Origin
United States

Dimensions

Brush Diameter
15 in

Details

Brush Type
Scrub Brush
Bristle Color
Black
Item
Scrubbing Rotary Brush
For Use With
Floor Machines
Features
For Cleaning Hard Surfaces. Nylon Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Nylon is more flexible and will last the Longest.  Trim length is 1 ½�. *Include Showerfeed Hole*

Description

TUFF-BLOCK Nylon Scrub Brush,15 In.,General

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.